The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
04-0530MH0
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-0530MH0
Product Description
CABLE TIE, 5.8in. UV BLACK, PK/100
Specifications
Specifications
Length (In)
5.8 "
Nominal Length
5 "
Thickness (in)
0.045 "
Tensile Strength (lb)
30 lbs
Max Bundle Diam. (in)
1.25 "
Type
Mounting Hole
Color
Black
Screw Size (#)
8
Package Quantity
100
04-0530MH9
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-0530MH9
Product Description
CABLE TIE, 5.8in. NATURAL, PK/100
Specifications
Specifications
Length (In)
5.8 "
Nominal Length
5 "
Thickness (in)
0.045 "
Tensile Strength (lb)
30 lbs
Max Bundle Diam. (in)
1.25 "
Type
Mounting Hole
Environmental
Indoor
Color
Natural
Screw Size (#)
8
Package Quantity
100
04-0750MH9
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-0750MH9
Product Description
CABLE TIE, 8in. NATURAL, PK/100
Specifications
Specifications
Length (In)
8 "
Nominal Length
8 "
Thickness (in)
0.052 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
1.75 "
Type
Mounting Hole
Environmental
Indoor
Color
Natural
Screw Size (#)
10
Package Quantity
100
04-1150MH9
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-1150MH9
Product Description
CABLE TIE, 11.7in. NATURAL, PK/100
Specifications
Specifications
Length (In)
11.7 "
Nominal Length
11 "
Thickness (in)
0.061 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
3 "
Type
Mounting Hole
Environmental
Indoor
Color
Natural
Screw Size (#)
10
Package Quantity
100
04-1450MH0
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-1450MH0
Product Description
CABLE TIE, 14.5in. UV BLACK, PK/100
Specifications
Specifications
Length (In)
14.5 "
Nominal Length
14 "
Thickness (in)
0.06 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
4 "
Type
Mounting Hole
Color
Black
Screw Size (#)
10
Package Quantity
100
04-1450MH9
NTE Electronics Cable Ties, Mounting Hole Series
MFG Item Number
04-1450MH9
Product Description
CABLE TIE, 14.5in. NATURAL, PK/100
Specifications
Specifications
Length (In)
14.5 "
Nominal Length
14 "
Thickness (in)
0.06 "
Tensile Strength (lb)
50 lbs
Max Bundle Diam. (in)
4 "
Type
Mounting Hole
Environmental
Indoor
Color
Natural
Screw Size (#)
10
Package Quantity
100
Shop By
Close
Selected Filters
Category
Cable Ties
Manufacturer
NTE Electronics
Product Series
Mounting Hole
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved